- Steel Material
- Inch
- 5 Pieces
description
- This tool set includes 5 adjustable hook spanner wrenches along with a kit bag. Adjustable Hook Spanner wrenches are drop forged steel handles and have steel jaws. These wrenches are available in maximum capacity ranges from 2” through 8-3/4”. They are available in an Industrial Black finish. They cover several nut sizes and the hooks fit into the slots on the side of the flange or collar. Spanner Wrenches are often used to tighten shafts or pipes. These are special purpose wrenches with adjustable opening feature designed for servicing packing glands, adjustable collars, rings, locknuts, etc.
| Wrench Type | Hook |
| Type | Spanner Set |
| No. of Pieces | 5 |
| Material External Use | Steel |
| Finish | Industrial Black |
| Inch/Metric | Inch |
| Size Range | 3/4 in to 8 3/4 in |
| Material | Steel |
| Weight | 4.5 LB |
| EAN or UPC | 697950689289 |

