- SK Series QD Bushing
- 1.375 in Bore Size
- 3.313 in Bolt Circle
| Bushing Series | SK |
| Set Screw Size | 5/16-18 UNC |
| Flange O.D. | 3.875 in |
| Bolt Circle Diameter | 3.313 in |
| Bore w/Shallow Key [MAX] | 2.125 in |
| Bore Type | Finished Bore |
| Bore with Shallow Key [Max] | 2.125 in |
| Material Internal Use | Atomized Metals |
| Bore Size | 1.375 in - 1 3/8 in |
| Inch/Metric | Inch |
| Weight | 2.82 LB |
| EAN or UPC | 697950147864 |

