- SK Series QD Bushing
- 2.25 in Bore Size
- 3.313 in Bolt Circle
| Bore w/Shallow Key [MAX] | 2.125 in |
| Bushing Series | SK |
| Set Screw Size | 5/16-18 UNC |
| Bore Size | 2.250 in - 2 1/4 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Bore with Shallow Key [Max] | 2.125 in |
| Bolt Circle Diameter | 3.313 in |
| Material Internal Use | Atomized Metals |
| Flange O.D. | 3.875 in |
| Weight | 1.88 LB |
| EAN or UPC | 697950147871 |

