Skip to content Skip to navigation menu
4.375 in Weld on Hub

SK-A

4.375 in Weld on Hub
Item #100793827
  • 4.375 in Outer Diameter
4.375 in Weld on Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.375 in Outer Diameter
Length Through Bore 1.25 in
Bore Range [Min] 0.5 in
Pilot Diameter 4.375 in
Bushing Series SK
Bore Range [Max] 2.3125 in
Weight 2.98 LB
EAN or UPC 697950040646
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison