- SK Bushing Series
- 1.9375 In Length Through Bore
- 3.86 in Flange Outer Diameter
- 4.563 in Overall Length
| Bushing Series | SK |
| Length Through Bore | 1.9375 in |
| Material | Steel |
| Flange Diameter | 3.86 in |
| Overall Length | 4.563 in |
| Large Diameter | 2 13/16 in |
| Flange Thickness | 0.56 in |
| Bushing Split | No |
| Barrel Taper | 3/4 TPF |
| Capscrew Size | 5/16-18 UNC |
| Bolt Circle Dia. | 3.312 in |
| Outside Dia. | 2.8125 in |
| Cap Screws | 3 |
| Mounting Options | Standard |
| Weight | 4.0 LB |
| EAN or UPC | 697950262338 |

