- Size SP-18 Shear Pin Assembly
- 1 1/4" Bore
features
- Protects against machinery damage caused by overloads or jamming
- Pin shears on overload disconnecting the drive immediately
| Flange Thickness | 9/16 in |
| Bore Size | 1.25 in |
| Bolt Holes | 4 |
| Pin Diameter | 1/4 in |
| Length Through Bore | 2.9375 in |
| Shear Pin Assembly No. | SP-18 |
| Sprocket Seat Width | 9/16 in |
| Bolt Size | 3/8 in |
| Bolt Circle Dia. | 4 3/4 in |
| Hub Dia. | 2 1/4 in |
| Weight | 9.3 LB |

