- Size SP-20 Shear Pin Assembly
- 1 5/8" Bore
features
- Protects against machinery damage caused by overloads or jamming
- Pin shears on overload disconnecting the drive immediately
| Pin Diameter | 3/8 in |
| Bolt Holes | 4 |
| Length Through Bore | 4.1875 in |
| Flange Thickness | 13/16 in |
| Shear Pin Assembly No. | SP-20 |
| Bore Size | 1.625 in |
| Bolt Size | 1/2 in |
| Sprocket Seat Width | 11/16 in |
| Bolt Circle Dia. | 6 1/4 in |
| Hub Dia. | 3 1/4 in |
| Weight | 22.9 LB |

