- SP23 Assembly
- 2 5/16" to 2 1/2" Bore
- Min Torque of 1,603 in lbs
- Max Torque of 44,884 in lbs Torque
features
- Protects against machinery damage caused by overloads or jamming
- Pin shears on overload disconnecting the drive immediately
| Pin Diameter | 1/2 in |
| Flange Thickness | 1 1/16 in |
| Bolt Circle Dia. | 8 1/4 in |
| Torque Rating [Max] | 44884 in lb |
| Bore Size [Max] | 2.5 in |
| Torque Rating [Min] | 1603 in lb |
| Shear Pin Assembly No. | SP-23 |
| Hub Dia. | 4 1/2 in |
| Bolt Holes | 4 |
| Bolt Size | 5/8 in |
| Bore Range [Max] | 2.5 in |
| Bore Size [Min] | 2.3125 in |
| Chain No. | 35, 50, 40, 60, 80, 100, 120, 41, 140, 160, 200, 180, 240 |
| Bore Range [Min] | 2.3125 in |
| Length Through Bore | 5.6875 in |
| Weight | 54.0 LB |

