- Size SP-23 Shear Pin Assembly
- 2" Bore
features
- Protects against machinery damage caused by overloads or jamming
- Pin shears on overload disconnecting the drive immediately
| Length Through Bore | 5.6875 in |
| Bolt Holes | 4 |
| Bolt Circle Dia. | 8 1/4 in |
| Flange Thickness | 1.0625 in |
| Pin Diameter | 1/2 in |
| Bore Size | 2 in |
| Shear Pin Assembly No. | SP-23 |
| Bolt Size | 5/8 in |
| Sprocket Seat Width | 1 3/8 in |
| Hub Dia. | 4 1/2 in |
| Weight | 54.0 LB |

