- Size SP-26 Shear Pin Assembly
- 1 7/16" Bore
features
- Protects against machinery damage caused by overloads or jamming
- Pin shears on overload disconnecting the drive immediately
| Shear Pin Assembly No. | SP-26 |
| Flange Thickness | 1.4375 in |
| Bore Size | 3.4375 in |
| Bolt Size | 5/8 in |
| Bolt Holes | 6 |
| Pin Diameter | 11/16 in |
| Bolt Circle Dia. | 11 1/4 in |
| Length Through Bore | 7.8125 in |
| Hub Dia. | 6 1/4 in |
| Sprocket Seat Width | 1 3/8 in |
| Weight | 133.5 LB |

