- SP27 assembly, Min Torque of 17,300 in lbs and Max Torque of 152,240 in lbs
- Shaft Sizes from 3 9/16" to 4"
features
- Protects against machinery damage caused by overloads or jamming
- Pin shears on overload disconnecting the drive immediately
| Bolt Size | 5/8 in |
| Bolt Holes | 6 |
| Bore Size [Max] | 4 in |
| Torque Rating [Max] | 152240 in lb |
| Flange Thickness | 1 9/16 in |
| Length Through Bore | 8.6875 in |
| Pin Diameter | 3/4 in |
| Chain No. | 50, 40, 60, 80, 100, 120, 41, 140, 160, 200, 180, 240 |
| Torque Rating [Min] | 17300 in lb |
| Bore Range [Min] | 3.5625 in |
| Bore Size [Min] | 3.5625 in |
| Bolt Circle Dia. | 12 3/4 in |
| Bore Range [Max] | 4 in |
| Hub Dia. | 7 in |
| Shear Pin Assembly No. | SP-27 |
| Weight | 196.5 LB |

