- Size SP-17 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Bolt Circle Dia. | 4 in |
| Shear Pin Assembly No. | SP-17 |
| Bolt Size | 3/8 in |
| Sprocket Seat Width | 7/16 in |
| Hub Dia. | 2 1/2 in |
| Pin Diameter | 1/4 in |
| Bolt Holes | 4 |
| Flange Length | 9/16 in |
| Weight | 3.22 LB |
| EAN or UPC | 697950049762 |

