- Size SP-19 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Bolt Holes | 4 |
| Sprocket Seat Width | 11/16 in |
| Bolt Circle Dia. | 5 1/2 in |
| Pin Diameter | 5/16 in |
| Hub Dia. | 4 in |
| Flange Length | 11/16 in |
| Shear Pin Assembly No. | SP-19 |
| Bolt Size | 1/2 in |
| Weight | 7.58 LB |
| EAN or UPC | 697950049786 |

