- Size SP-20 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Bolt Holes | 4 |
| Hub Dia. | 4 3/4 in |
| Flange Length | 13/16 in |
| Bolt Circle Dia. | 6 1/4 in |
| Shear Pin Assembly No. | SP-20 |
| Sprocket Seat Width | 11/16 in |
| Bolt Size | 1/2 in |
| Pin Diameter | 3/8 in |
| Weight | 11.9 LB |
| EAN or UPC | 697950049793 |

