- Size SP-21 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Sprocket Seat Width | 15/16 in |
| Pin Diameter | 7/16 in |
| Bolt Circle Dia. | 7 in |
| Bolt Size | 5/8 in |
| Hub Dia. | 5 1/4 in |
| Shear Pin Assembly No. | SP-21 |
| Flange Length | 15/16 in |
| Bolt Holes | 4 |
| Weight | 16.9 LB |
| EAN or UPC | 697950049809 |

