- Size SP-23 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Bolt Size | 5/8 in |
| Hub Dia. | 6 1/2 in |
| Bolt Circle Dia. | 8 1/4 in |
| Pin Diameter | 1/2 in |
| Sprocket Seat Width | 1 3/8 in |
| Bolt Holes | 4 |
| Shear Pin Assembly No. | SP-23 |
| Flange Length | 1 1/16 in |
| Weight | 27.68 LB |
| EAN or UPC | 697950049823 |

