- Size SP-24 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Pin Diameter | 9/16 in |
| Hub Dia. | 7 in |
| Flange Length | 1 3/16 in |
| Bolt Holes | 4 |
| Bolt Size | 5/8 in |
| Shear Pin Assembly No. | SP-24 |
| Sprocket Seat Width | 1 3/8 in |
| Bolt Circle Dia. | 9 1/4 in |
| Weight | 38.6 LB |
| EAN or UPC | 697950049830 |

