- Size SP-25 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Bolt Size | 5/8 in |
| Pin Diameter | 5/8 in |
| Flange Length | 1 5/16 in |
| Sprocket Seat Width | 1 3/8 in |
| Shear Pin Assembly No. | SP-25 |
| Hub Dia. | 8 in |
| Bolt Holes | 6 |
| Bolt Circle Dia. | 10 1/4 in |
| Weight | 53.62 LB |
| EAN or UPC | 697950049847 |

