- Size SP-26 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Bolt Circle Dia. | 11 1/4 in |
| Shear Pin Assembly No. | SP-26 |
| Hub Dia. | 8 3/4 in |
| Flange Length | 1 7/16 in |
| Sprocket Seat Width | 1 3/8 in |
| Bolt Size | 5/8 in |
| Bolt Holes | 6 |
| Pin Diameter | 11/16 in |
| Weight | 66.0 LB |
| EAN or UPC | 697950049854 |

