- Size SP-28 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Pin Diameter | 3/4 in |
| Bolt Holes | 6 |
| Bolt Size | 3/4 in |
| Hub Dia. | 10 3/4 in |
| Bolt Circle Dia. | 13 1/2 in |
| Sprocket Seat Width | 1 3/8 in |
| Flange Length | 1 1/2 in |
| Shear Pin Assembly No. | SP-28 |
| Weight | 115.0 LB |
| EAN or UPC | 697950049878 |

