- Size SP-30 Shear Pin Adapter
features
- Converts any plate sprocket into a stock shear pin sprocket
| Bolt Circle Dia. | 17 in |
| Sprocket Seat Width | 1 3/4 in |
| Pin Diameter | 1 in |
| Bolt Size | 1 in |
| Hub Dia. | 13 3/4 in |
| Flange Length | 1 1/2 in |
| Shear Pin Assembly No. | SP-30 |
| Bolt Holes | 6 |
| Weight | 207.0 LB |
| EAN or UPC | 697950049892 |

