- Shear Pin Bushing
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| O.D. | 7.5 in |
| Weight | 0.32 LB |
| EAN or UPC | 697950077017 |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| O.D. | 7.5 in |
| Weight | 0.32 LB |
| EAN or UPC | 697950077017 |