- Size SP-17 Shear Pin Hub
- Rough Stock Bore
| Hub Dia. | 1 3/4 in |
| Bore Size [Min] | 0.5 in |
| Shear Pin Assembly No. | SP-17 |
| Pin Diameter | 1/4 in |
| Bore Size [Max] | 1 in |
| Length Through Bore | 2.4375 in |
| Flange Thickness | 9/16 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950049434 |
| Hub Dia. | 1 3/4 in |
| Bore Size [Min] | 0.5 in |
| Shear Pin Assembly No. | SP-17 |
| Pin Diameter | 1/4 in |
| Bore Size [Max] | 1 in |
| Length Through Bore | 2.4375 in |
| Flange Thickness | 9/16 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950049434 |