- Size SP-18 Shear Pin Hub
- 1 1/4" Bore
| Shear Pin Assembly No. | SP-18 |
| Pin Diameter | 1/4 in |
| Flange Thickness | 9/16 in |
| Hub Dia. | 2 1/4 in |
| Bore Size | 1.25 in |
| Length Through Bore | 2.9375 in |
| Weight | 3.62 LB |
| EAN or UPC | 697950049472 |
| Shear Pin Assembly No. | SP-18 |
| Pin Diameter | 1/4 in |
| Flange Thickness | 9/16 in |
| Hub Dia. | 2 1/4 in |
| Bore Size | 1.25 in |
| Length Through Bore | 2.9375 in |
| Weight | 3.62 LB |
| EAN or UPC | 697950049472 |