- Size SP-19 Shear Pin Hub
- 1 7/16" Bore
| Flange Thickness | 11/16 in |
| Pin Diameter | 5/16 in |
| Bore Size | 1.4375 in |
| Shear Pin Assembly No. | SP-19 |
| Hub Dia. | 2 3/4 in |
| Length Through Bore | 3.5625 in |
| Weight | 6.3 LB |
| EAN or UPC | 697950049496 |
| Flange Thickness | 11/16 in |
| Pin Diameter | 5/16 in |
| Bore Size | 1.4375 in |
| Shear Pin Assembly No. | SP-19 |
| Hub Dia. | 2 3/4 in |
| Length Through Bore | 3.5625 in |
| Weight | 6.3 LB |
| EAN or UPC | 697950049496 |