- Size SP-19 Shear Pin Hub
- Rough Stock Bore
| Hub Dia. | 2 3/4 in |
| Pin Diameter | 5/16 in |
| Bore Size [Min] | 1.3125 in |
| Flange Thickness | 11/16 in |
| Bore Size [Max] | 1.5 in |
| Shear Pin Assembly No. | SP-19 |
| Length Through Bore | 3.5625 in |
| Weight | 7.17 LB |
| EAN or UPC | 697950049489 |

