- Size SP-20 Shear Pin Hub
- Rough Stock Bore
| Hub Dia. | 3 1/4 in |
| Bore Size [Min] | 1.5625 in |
| Bore Size [Max] | 1.75 in |
| Shear Pin Assembly No. | SP-20 |
| Flange Thickness | 13/16 in |
| Pin Diameter | 3/8 in |
| Length Through Bore | 4.1875 in |
| Weight | 11.0 LB |
| EAN or UPC | 697950049519 |

