- Size SP-21 Shear Pin Hub
- 1 15/16" Bore
| Pin Diameter | 7/16 in |
| Length Through Bore | 4.8125 in |
| Bore Size | 1.9375 in |
| Hub Dia. | 3 3/4 in |
| Flange Thickness | 15/16 in |
| Shear Pin Assembly No. | SP-21 |
| Weight | 14.78 LB |
| EAN or UPC | 697950049540 |
| Pin Diameter | 7/16 in |
| Length Through Bore | 4.8125 in |
| Bore Size | 1.9375 in |
| Hub Dia. | 3 3/4 in |
| Flange Thickness | 15/16 in |
| Shear Pin Assembly No. | SP-21 |
| Weight | 14.78 LB |
| EAN or UPC | 697950049540 |