- Size SP-21 Shear Pin Hub
- Rough Stock Bore
| Bore Size [Min] | 1.8125 in |
| Flange Thickness | 15/16 in |
| Pin Diameter | 7/16 in |
| Length Through Bore | 4.8125 in |
| Bore Size [Max] | 2 in |
| Shear Pin Assembly No. | SP-21 |
| Hub Dia. | 3 3/4 in |
| Weight | 21.0 LB |
| EAN or UPC | 697950049533 |

