- Size SP-22 Shear Pin Hub
- Rough Stock Bore
| Shear Pin Assembly No. | SP-22 |
| Bore Size [Min] | 2.0625 in |
| Length Through Bore | 5.1875 in |
| Bore Size [Max] | 2.25 in |
| Hub Dia. | 4 1/4 in |
| Flange Thickness | 1 1/16 in |
| Pin Diameter | 1/2 in |
| Weight | 23.32 LB |
| EAN or UPC | 697950049564 |

