- Size SP-23 Shear Pin Hub
- 2 7/16" Bore
| Shear Pin Assembly No. | SP-23 |
| Flange Thickness | 1 1/16 in |
| Length Through Bore | 5.6875 in |
| Bore Size | 2.4375 in |
| Pin Diameter | 1/2 in |
| Hub Dia. | 4 1/2 in |
| Weight | 23.92 LB |
| EAN or UPC | 697950049595 |
| Shear Pin Assembly No. | SP-23 |
| Flange Thickness | 1 1/16 in |
| Length Through Bore | 5.6875 in |
| Bore Size | 2.4375 in |
| Pin Diameter | 1/2 in |
| Hub Dia. | 4 1/2 in |
| Weight | 23.92 LB |
| EAN or UPC | 697950049595 |