- Size SP-23 Shear Pin Hub
- Rough Stock Bore
| Pin Diameter | 1/2 in |
| Shear Pin Assembly No. | SP-23 |
| Length Through Bore | 5.6875 in |
| Bore Size [Max] | 2.5 in |
| Flange Thickness | 1 1/16 in |
| Bore Size [Min] | 2.3125 in |
| Hub Dia. | 4 1/2 in |
| Weight | 26.28 LB |
| EAN or UPC | 697950049588 |

