- Size SP-24 Shear Pin Hub
- 2 11/16" Bore
| Hub Dia. | 5 in |
| Shear Pin Assembly No. | SP-24 |
| Flange Thickness | 1 3/16 in |
| Bore Size | 2.6875 in |
| Length Through Bore | 6.3125 in |
| Pin Diameter | 9/16 in |
| Weight | 32.98 LB |
| EAN or UPC | 697950049618 |
| Hub Dia. | 5 in |
| Shear Pin Assembly No. | SP-24 |
| Flange Thickness | 1 3/16 in |
| Bore Size | 2.6875 in |
| Length Through Bore | 6.3125 in |
| Pin Diameter | 9/16 in |
| Weight | 32.98 LB |
| EAN or UPC | 697950049618 |