- Size SP-24 Shear Pin Hub
- Rough Stock Bore
| Shear Pin Assembly No. | SP-24 |
| Pin Diameter | 9/16 in |
| Length Through Bore | 6.3125 in |
| Hub Dia. | 5 in |
| Bore Size [Min] | 2.5625 in |
| Flange Thickness | 1 3/16 in |
| Bore Size [Max] | 2.75 in |
| Weight | 40.36 LB |
| EAN or UPC | 697950049601 |

