- Size SP-25 Shear Pin Hub
- 3" Bore
| Hub Dia. | 5 1/2 in |
| Bore Size | 3 in |
| Pin Diameter | 5/8 in |
| Length Through Bore | 6.9375 in |
| Shear Pin Assembly No. | SP-25 |
| Flange Thickness | 1 5/16 in |
| Weight | 44.52 LB |
| EAN or UPC | 697950049649 |
| Hub Dia. | 5 1/2 in |
| Bore Size | 3 in |
| Pin Diameter | 5/8 in |
| Length Through Bore | 6.9375 in |
| Shear Pin Assembly No. | SP-25 |
| Flange Thickness | 1 5/16 in |
| Weight | 44.52 LB |
| EAN or UPC | 697950049649 |