- Size SP-25 Shear Pin Hub
- Rough Stock Bore
| Shear Pin Assembly No. | SP-25 |
| Length Through Bore | 6.9375 in |
| Bore Size [Max] | 3 in |
| Hub Dia. | 5 1/2 in |
| Pin Diameter | 5/8 in |
| Bore Size [Min] | 2.8125 in |
| Flange Thickness | 1 5/16 in |
| Weight | 52.58 LB |
| EAN or UPC | 697950049625 |

