- Size SP-26 Shear Pin Hub
- 3 7/16" Bore
| Hub Dia. | 6 1/4 in |
| Shear Pin Assembly No. | SP-26 |
| Flange Thickness | 1 7/16 in |
| Bore Size | 3.4375 in |
| Pin Diameter | 11/16 in |
| Length Through Bore | 7.8125 in |
| Weight | 59.36 LB |
| EAN or UPC | 697950049663 |
| Hub Dia. | 6 1/4 in |
| Shear Pin Assembly No. | SP-26 |
| Flange Thickness | 1 7/16 in |
| Bore Size | 3.4375 in |
| Pin Diameter | 11/16 in |
| Length Through Bore | 7.8125 in |
| Weight | 59.36 LB |
| EAN or UPC | 697950049663 |