- Size SP-27 Shear Pin Hub
- 3 15/16" Bore
| Flange Thickness | 1 9/16 in |
| Hub Dia. | 7 in |
| Bore Size | 3.9375 in |
| Shear Pin Assembly No. | SP-27 |
| Length Through Bore | 8.6875 in |
| Pin Diameter | 3/4 in |
| Weight | 82.56 LB |
| EAN or UPC | 697950049687 |
| Flange Thickness | 1 9/16 in |
| Hub Dia. | 7 in |
| Bore Size | 3.9375 in |
| Shear Pin Assembly No. | SP-27 |
| Length Through Bore | 8.6875 in |
| Pin Diameter | 3/4 in |
| Weight | 82.56 LB |
| EAN or UPC | 697950049687 |