- Size SP-27 Shear Pin Hub
- Rough Stock Bore
| Shear Pin Assembly No. | SP-27 |
| Bore Size [Min] | 3.5625 in |
| Hub Dia. | 7 in |
| Pin Diameter | 3/4 in |
| Bore Size [Max] | 4 in |
| Flange Thickness | 1 9/16 in |
| Length Through Bore | 8.6875 in |
| Weight | 96.52 LB |
| EAN or UPC | 697950049670 |
| Shear Pin Assembly No. | SP-27 |
| Bore Size [Min] | 3.5625 in |
| Hub Dia. | 7 in |
| Pin Diameter | 3/4 in |
| Bore Size [Max] | 4 in |
| Flange Thickness | 1 9/16 in |
| Length Through Bore | 8.6875 in |
| Weight | 96.52 LB |
| EAN or UPC | 697950049670 |