- Size SP-28 Shear Pin Hub
- 4 7/16" Bore
| Bore Size | 4.4375 in |
| Length Through Bore | 9.6875 in |
| Flange Thickness | 1 9/16 in |
| Pin Diameter | 3/4 in |
| Hub Dia. | 7 3/4 in |
| Shear Pin Assembly No. | SP-28 |
| Weight | 105.44 LB |
| EAN or UPC | 697950049700 |
| Bore Size | 4.4375 in |
| Length Through Bore | 9.6875 in |
| Flange Thickness | 1 9/16 in |
| Pin Diameter | 3/4 in |
| Hub Dia. | 7 3/4 in |
| Shear Pin Assembly No. | SP-28 |
| Weight | 105.44 LB |
| EAN or UPC | 697950049700 |