- Size SP-28 Shear Pin Hub
- Rough Stock Bore
| Length Through Bore | 9.6875 in |
| Bore Size [Max] | 4.5 in |
| Pin Diameter | 3/4 in |
| Flange Thickness | 1 9/16 in |
| Bore Size [Min] | 4.0625 in |
| Hub Dia. | 7 3/4 in |
| Shear Pin Assembly No. | SP-28 |
| Weight | 125.0 LB |
| EAN or UPC | 697950049694 |

