- Size SP-29 Shear Pin Hub
- Rough Stock Bore
| Shear Pin Assembly No. | SP-29 |
| Flange Thickness | 1 13/16 in |
| Bore Size [Max] | 5 in |
| Hub Dia. | 8 1/2 in |
| Length Through Bore | 10.6875 in |
| Pin Diameter | 7/8 in |
| Bore Size [Min] | 4.5625 in |
| Weight | 160.0 LB |
| EAN or UPC | 697950049717 |

