- Size SP-307 Shear Pin Hub
- 5 7/16" Bore
| Flange Thickness | 2 1/16 in |
| Length Through Bore | 11.6875 in |
| Hub Dia. | 9 3/4 in |
| Pin Diameter | 1 in |
| Bore Size | 5.4375 in |
| Shear Pin Assembly No. | SP-30 |
| Weight | 210.0 LB |
| EAN or UPC | 697950049748 |
| Flange Thickness | 2 1/16 in |
| Length Through Bore | 11.6875 in |
| Hub Dia. | 9 3/4 in |
| Pin Diameter | 1 in |
| Bore Size | 5.4375 in |
| Shear Pin Assembly No. | SP-30 |
| Weight | 210.0 LB |
| EAN or UPC | 697950049748 |