- Size SP-30 Shear Pin Hub
- Rough Stock Bore
| Length Through Bore | 11.6875 in |
| Flange Thickness | 2 1/16 in |
| Shear Pin Assembly No. | SP-30 |
| Hub Dia. | 9 3/4 in |
| Bore Size [Max] | 5.5 in |
| Pin Diameter | 1 in |
| Bore Size [Min] | 5.0625 in |
| Weight | 235.0 LB |
| EAN or UPC | 697950049731 |

