- Size SP-31 Shear Pin Hub
- Rough Stock Bore
| Hub Dia. | 10 3/4 in |
| Bore Size [Max] | 6 in |
| Length Through Bore | 12.9375 in |
| Bore Size [Min] | 5.5625 in |
| Flange Thickness | 2 5/16 in |
| Shear Pin Assembly No. | SP-31 |
| Pin Diameter | 1 1/8 in |
| Weight | 318.0 LB |
| EAN or UPC | 697950049755 |

