- 5/16" Neck Diameter Shear Pin for use with a SP19
features
- Pin shears on overload disconnecting the drive immediately
| Neck Diameter | 5/16 in |
| Use With | SP-19 |
| Length | 1 3/8 in |
| HP @ RPM | 11.74 hp @ 100 rpm |
| Dia. | 0.3125 in |
| Torque | 11096 in lb |
| Weight | 0.06 LB |
| Neck Diameter | 5/16 in |
| Use With | SP-19 |
| Length | 1 3/8 in |
| HP @ RPM | 11.74 hp @ 100 rpm |
| Dia. | 0.3125 in |
| Torque | 11096 in lb |
| Weight | 0.06 LB |