- 1/4" Neck Diameter Shear Pin for use with a SP23
features
- Pin shears on overload disconnecting the drive immediately
| Length | 2 1/8 in |
| Dia. | 0.5 in |
| Torque | 11450 in lb |
| HP @ RPM | 18.2 hp @ 100 rpm |
| Use With | SP-23 |
| Neck Diameter | 1/4 in |
| Weight | 0.11 LB |
| Length | 2 1/8 in |
| Dia. | 0.5 in |
| Torque | 11450 in lb |
| HP @ RPM | 18.2 hp @ 100 rpm |
| Use With | SP-23 |
| Neck Diameter | 1/4 in |
| Weight | 0.11 LB |