- 7/16" Neck Diameter Shear Pin for use with a SP26
features
- Pin shears on overload disconnecting the drive immediately
| Neck Diameter | 7/16 in |
| Torque | 45600 in lb |
| Dia. | 0.6875 in |
| HP @ RPM | 72.4 hp @ 100 rpm |
| Use With | SP-26 |
| Length | 2 7/8 in |
| Weight | 0.4 LB |
| Neck Diameter | 7/16 in |
| Torque | 45600 in lb |
| Dia. | 0.6875 in |
| HP @ RPM | 72.4 hp @ 100 rpm |
| Use With | SP-26 |
| Length | 2 7/8 in |
| Weight | 0.4 LB |