- 3/4" Neck Diameter Shear Pin for use with a SP27
features
- Pin shears on overload disconnecting the drive immediately
| Dia. | 0.75 in |
| Length | 3 1/8 in |
| Use With | SP-27 |
| Neck Diameter | 3/4 in |
| HP @ RPM | 241.7 hp @ 100 rpm |
| Torque | 152240 in lb |
| Weight | 0.45 LB |
| Dia. | 0.75 in |
| Length | 3 1/8 in |
| Use With | SP-27 |
| Neck Diameter | 3/4 in |
| HP @ RPM | 241.7 hp @ 100 rpm |
| Torque | 152240 in lb |
| Weight | 0.45 LB |