Skip to content Skip to navigation menu
MartinSRL070/OPEN

SRL070/OPEN

Nitrile Butadiene Rubber Jaw Type Coupling Insert
Item #111994927
  • Coupling Size: L070
  • Insert Style: Open Center
  • Material: Nitrile Butadiene Rubber
  • Black
MartinSRL070/OPEN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling Size: L070
  • Insert Style: Open Center
  • Material: Nitrile Butadiene Rubber
  • Black
Color Black
Coupling Size L070
Insert Style Open Center
Material Nitrile Butadiene Rubber
Weight 0.02 LB
EAN or UPC 697950791760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison